!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIANGLE TURNING INSERT, ¼ IN INSCRIBED CIRCLE, NEUTRAL, 11 ° CLEARANCE, TPGA INSERT

TRIANGLE TURNING INSERT, ¼ IN INSCRIBED CIRCLE, NEUTRAL, 11 ° CLEARANCE, TPGA INSERT

WIDIA

TRIANGLE TURNING INSERT, ¼ IN INSCRIBED CIRCLE, NEUTRAL, 11 °  CLEARANCE, TPGA INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIANGLE TURNING INSERT, ¼ IN INSCRIBED CIRCLE, NEUTRAL, 11 ° CLEARANCE, TPGA INSERT

TRIANGLE TURNING INSERT, ¼ IN INSCRIBED CIRCLE, NEUTRAL, 11 ° CLEARANCE, TPGA INSERT

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.12 / EACH

EHC: EHC :
Min Qty 10 = $161.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID2031786
  • Mfr. Model # TPGA2152 THM
  • UNSPSC # 23171618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.044 lbs

Product Details

This turning insert is made of carbide. It is for use on aluminum, brass, bronze, cast iron, copper, hardened steel, magnesium, nickel, titanium, and for outside and inside diameter turning. Plus it has a fractional inch measurement system, is 0.0938 inch thick, and has a 0.312 inch corner radius, a neutral cutting direction, and has a bright (uncoated) finish.

Technical Specs

  • ItemTurning Insert
  • Seat Size2152
  • Cutting DirectionNeutral
  • Corner Radius0.312 in
  • Finish - MachiningBright (Uncoated)
  • ANSI CodeTPGA2152
  • Number of Cutting Edges3
  • Cutting ApplicationOutside and Inside Diameter Turning
  • Included Angle60 Degrees
  • Manufacturer GradeTHM
  • Measurement SystemFractional Inch
  • RakePositive
  • Through Hole Inside Dia.0.11 in
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
  • Inscribed Circle 0.2500 in
  • Thickness 0.0938 in
  • Clearance Angle 11 Degrees
  • Insert Style TPGA
  • ISO Number TPGA110208
  • Chip-Breaker No
  • Cutting Edge Length 0.4331 in
  • Insert Holding Type Straight Hole
  • Material - Machining Carbide
  • Primary Material Application ISO Code H, K, N, S
  • Shape Triangle
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list