!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIANGLE TURNING INSERT, ¼ IN INSCRIBED CIRCLE, NEUTRAL, 11 ° CLEARANCE, TIN, WK20CT

TRIANGLE TURNING INSERT, ¼ IN INSCRIBED CIRCLE, NEUTRAL, 11 ° CLEARANCE, TIN, WK20CT

WIDIA

TRIANGLE TURNING INSERT, ¼ IN INSCRIBED CIRCLE, NEUTRAL, 11 °  CLEARANCE, TIN, WK20CT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIANGLE TURNING INSERT, ¼ IN INSCRIBED CIRCLE, NEUTRAL, 11 ° CLEARANCE, TIN, WK20CT

TRIANGLE TURNING INSERT, ¼ IN INSCRIBED CIRCLE, NEUTRAL, 11 ° CLEARANCE, TIN, WK20CT

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.43 / EACH

EHC: EHC :
Min Qty 10 = $254.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID4170952
  • Mfr. Model # TPG222 WK20CT
  • UNSPSC # 232416
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This triangle turning insert is made of carbide. It is for use on cast iron and steel and is for outside and inside diameter turning. Plus it has a fractional inch measurement system, is 0.125 inch thick, has a 0.0312 inch corner radius, a neutral cutting direction, and has a TiN finish.

Technical Specs

  • ItemTriangle Turning Insert
  • Seat Size222
  • Cutting DirectionNeutral
  • Corner Radius0.0312 in
  • Finish - MachiningTiN
  • ANSI CodeTPG222
  • Number of Cutting Edges3
  • Coating ProcessCVD
  • Cutting Edge Length11 mm
  • Insert Holding TypeNo Screw Hole
  • Material - MachiningCarbide
  • Primary Material Application ISO CodeK
  • Secondary Material ApplicationSteel
  • ShapeTriangle
  • Primary Material Application Cast Iron
  • Inscribed Circle 1/4 in
  • Thickness 0.125 in
  • Clearance Angle 11 Degrees
  • Insert Style TPG2
  • ISO Number TPGN110308
  • Chip-Breaker No
  • Cutting Application Outside and Inside Diameter Turning
  • Included Angle 60 Degrees
  • Manufacturer Grade WK20CT
  • Measurement System Fractional Inch
  • Rake Positive
  • Secondary Material Application ISO Code P
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list