!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, CLEAR, 1/8 IN INSIDE DIA, 3/16 IN OUTSIDE DIA, 100 FT, 55A, PVC

TUBING, CLEAR, 1/8 IN INSIDE DIA, 3/16 IN OUTSIDE DIA, 100 FT, 55A, PVC

USA SEALING

TUBING, CLEAR, 1/8 IN INSIDE DIA, 3/16 IN OUTSIDE DIA, 100 FT, 55A, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, CLEAR, 1/8 IN INSIDE DIA, 3/16 IN OUTSIDE DIA, 100 FT, 55A, PVC

TUBING, CLEAR, 1/8 IN INSIDE DIA, 3/16 IN OUTSIDE DIA, 100 FT, 55A, PVC

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-HT1107
  • Mfr. Model # ZUSA-HT-1107
  • UNSPSC # 40183002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This clear NSF/FDA-certified, PVC tubing is 100 feet long with tube bend radius of 7/16 inch and wall thickness of 1/32 inch. The inside diameter of this tube is 1/8 inch and outside diameter is 3/16 inch. It has a temperature range between -50 Degrees F and 150 Degrees F with maximum pressure of 20 PSI. This tubing is used in oil, fuel, chemical, water, steam, air, and food-based applications.

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 60
  • Jacket ColourNo Jacket
  • MaterialPVC
  • Maximum Operating Temperature140 Degrees F
  • Overall Length100 ft
  • Resistance PropertiesHardening Resistant, Swelling Resistant
  • StandardsFDA, NSF 51
  • Food and Beverage CompatibilityBeer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
  • AutoclavableNot Autoclavable
  • ClarityClear
  • FlexibilityFlexible
  • System of MeasurementInch
  • Vacuum RatedNot Rated for Vacuum
  • For Fluid TypeBeverages, Fuel, Lubricant
  • Minimum Operating Temperature-50 Degrees F
  • Application Beverage, Food, Water
  • Food Application Food and Beverage
  • Inside Diameter 1/8 in
  • Jacket Material No Jacket
  • Maximum Operating Pressure 20 psi
  • Outside Diameter 3/16 in
  • Peristaltic Pump Compatible Peristaltic Pump Compatible
  • Reinforcement Not Reinforced
  • Wall Thickness 0.031 in
  • Chemical Compatibility Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
  • Bend Radius 7/16 in
  • Fitting Compatibility Barbed
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Flow Application Dairy, Food and Beverage, Pharmaceutical
  • Industry Application Laboratory
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list