TUBING, ⅜ IN INSIDE DIA, 5/8 IN OUTSIDE DIA, 25 FT, CLEAR PVC, 20 PSI
TUBING, ⅜ IN INSIDE DIA, 5/8 IN OUTSIDE DIA, 25 FT, CLEAR PVC, 20 PSI
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This clear 3A 20-27/NSF/FDA-certified, 65A, PVC tubing is 25 feet long with a tube bend radius of 5/8 inch and a wall thickness of 1/8 inch. The inside diameter of this tube is 3/8 inch and outside diameter is 5/8 inch. Its temperature range is -40 Degrees F and 140 Degrees F with maximum pressure of 20 PSI. This tubing is used in air, chemicals, food, beverage, oils, fuels, steam, and water-based applications.
Technical Specs
Item Tubing
Colour Clear
Hardness Shore A 65
Jacket Colour No Jacket
Material PVC
Maximum Operating Temperature 140 Degrees F
Overall Length 25 ft
Resistance Properties Hardening Resistant, Swelling Resistant
Standards FDA, NSF 51, 3A 20-27
Food and Beverage Compatibility Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Chemical Compatibility Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Bend Radius 5/8 in
Fitting Compatibility Barbed
Stripe Colour No Stripe
Tube Form Coil
Flow Application Dairy, Food and Beverage, Pharmaceutical
Industry Application Laboratory
Application Beverage, Food, Water
Food Application Dairy, Food, and Beverage
Inside Diameter 3/8 in
Jacket Material No Jacket
Maximum Operating Pressure 20 psi
Outside Diameter 5/8 in
Peristaltic Pump Compatible Peristaltic Pump Compatible
Reinforcement Not Reinforced
Wall Thickness 0.125 in
Petroleum Product Compatibility Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Autoclavable Not Autoclavable
Clarity Clear
Flexibility Semi-Flexible
System of Measurement Inch
Vacuum Rated Not Rated for Vacuum
For Fluid Type Beverages, Fuel, Lubricant
Minimum Operating Temperature -40 Degrees F
Country of Origin China
(subject to change)