!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REINFORCED TUBING, ⅜ IN INSIDE DIA, 5/8 IN OUTSIDE DIA, 100 FT, CLEAR PVC, 140 PSI

REINFORCED TUBING, ⅜ IN INSIDE DIA, 5/8 IN OUTSIDE DIA, 100 FT, CLEAR PVC, 140 PSI

USA SEALING

REINFORCED TUBING, ⅜ IN INSIDE DIA, 5/8 IN OUTSIDE DIA, 100 FT, CLEAR PVC, 140 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REINFORCED TUBING, ⅜ IN INSIDE DIA, 5/8 IN OUTSIDE DIA, 100 FT, CLEAR PVC, 140 PSI

REINFORCED TUBING, ⅜ IN INSIDE DIA, 5/8 IN OUTSIDE DIA, 100 FT, CLEAR PVC, 140 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-HT2113
  • Mfr. Model # ZUSA-HT-2113
  • UNSPSC # 40183002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This clear 3A 20-27/NSF/FDA-certified, 65A, polyester braid reinforced PVC tubing is 100 feet long with a tube bend radius of 5/8 inch and a wall thickness of 1/8 inch. The inside diameter of this tube is 3/8 inch and outside diameter is 5/8 inch. Its temperature range is -40 Degrees F and 140 Degrees F with maximum pressure of 140 PSI. This tubing is used in food and beverage, vacuum, and laboratory-based applications.

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 65
  • Jacket ColourNo Jacket
  • MaterialPVC
  • Maximum Operating Temperature140 Degrees F
  • Overall Length100 ft
  • Resistance PropertiesHardening Resistant, Swelling Resistant
  • StandardsFDA, NSF 51, 3A 20-27
  • Food and Beverage CompatibilityBeer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
  • Chemical CompatibilityAmmonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
  • Bend Radius5/8 in
  • Fitting CompatibilityBarbed
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Flow ApplicationDairy, Food and Beverage, Pharmaceutical
  • Industry ApplicationLaboratory
  • Application Beverage, Food, Water
  • Food Application Dairy, Food, and Beverage
  • Inside Diameter 3/8 in
  • Jacket Material No Jacket
  • Maximum Operating Pressure 150 psi
  • Outside Diameter 5/8 in
  • Peristaltic Pump Compatible Not Peristaltic Pump Compatible
  • Reinforcement Polyester Braid
  • Wall Thickness 0.125 in
  • Petroleum Product Compatibility Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
  • Autoclavable Not Autoclavable
  • Clarity Clear
  • Flexibility Semi-Flexible
  • System of Measurement Inch
  • Vacuum Rated Not Rated for Vacuum
  • For Fluid Type Beverages, Fuel, Lubricant
  • Minimum Operating Temperature -40 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list