!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: POLYPROPYLENE, CLEAR, ⅝ IN OD, ½ IN ID, 100 FT LG, ROCKWELL R 60

TUBING: POLYPROPYLENE, CLEAR, ⅝ IN OD, ½ IN ID, 100 FT LG, ROCKWELL R 60

APPROVED VENDOR

TUBING: POLYPROPYLENE, CLEAR, ⅝ IN OD, ½ IN ID, 100 FT LG, ROCKWELL R 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: POLYPROPYLENE, CLEAR, ⅝ IN OD, ½ IN ID, 100 FT LG, ROCKWELL R 60

TUBING: POLYPROPYLENE, CLEAR, ⅝ IN OD, ½ IN ID, 100 FT LG, ROCKWELL R 60

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $391.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4VXX6
  • Mfr. Model # 382010
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.89 lbs

Product Details

This tubing meets the standards for FDA CFR Title 21 177.1520, UL 94 HB, has a length of 100 feet, a maximum operating pressure of 87 psi and is designed for the following applications: air, water. It is clear, has an operating temperature of 35 Degrees F to 220 Degrees F, and is made of polypropylene. In addition, it has ⅝ inch outside diameter, ½ inch inside diameter, with an inch system of measurement, with 0.063 inch wall thickness, and Rockwell R 60 hardness.

Technical Specs

  • ItemTubing
  • ColourClear
  • Inside Diameter1/2 in
  • Jacket MaterialNo Jacket
  • Maximum Operating Pressure87 psi
  • Outside Diameter5/8 in
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • StandardsFDA Approved CFR Title 21 177.1520, UL 94 HB
  • Bend Radius6 1/4 in
  • Fitting CompatibilityBarbed
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Flow ApplicationFood and Beverage, Gases Transfer, Hot Liquid Transfer
  • Application Air, Water
  • Hardness Rockwell R 60
  • Jacket Colour No Jacket
  • Material Polypropylene
  • Maximum Operating Temperature 220 Degrees F
  • Overall Length 100 ft
  • Reinforcement Not Reinforced
  • Wall Thickness 0.063 in
  • Clarity Semi-Clear
  • Flexibility Flexible
  • System of Measurement Inch
  • Vacuum Rated Not Rated for Vacuum
  • Minimum Operating Temperature 35 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list