!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, CLEAR, 5/16 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 50 FT, POLYETHYLENE

TUBING, CLEAR, 5/16 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 50 FT, POLYETHYLENE

USA SEALING

TUBING, CLEAR, 5/16 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 50 FT, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, CLEAR, 5/16 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 50 FT, POLYETHYLENE

TUBING, CLEAR, 5/16 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 50 FT, POLYETHYLENE

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-HT3313
  • Mfr. Model # ZUSA-HT-3313
  • UNSPSC # 40183000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This FDA-certified, clear polyethylene tubing is 50 feet long with a tube bend radius of 1 5/8 inches and a wall thickness of 3/32 inch. The inside diameter is 5/16 inch and the outside diameter is 1/2 inch. Its operating temperature is -85 Degrees F to 140 Degrees F, with a maximum operating pressure of 340 PSI. This tubing is used in air, chemical, water, food and beverage-based applications.

Technical Specs

  • ItemTubing
  • ColourClear
  • Inside Diameter5/16 in
  • Jacket MaterialNo Jacket
  • Maximum Operating Pressure340 psi
  • Outside Diameter1/2 in
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • ReinforcementNot Reinforced
  • Wall Thickness0.094 in
  • Chemical CompatibilityAmmonia, Calcium Chloride, Hydrogen Peroxide, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
  • Bend Radius1 5/8 in
  • Fitting CompatibilityCompression, Push-to-Connect
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Minimum Operating Temperature-85 Degrees F
  • Application Beverage, Food, Water
  • Hardness Shore D 45
  • Jacket Colour No Jacket
  • Material Polyethylene
  • Maximum Operating Temperature 140 Degrees F
  • Overall Length 50 ft
  • Resistance Properties Chemical Resistant
  • Standards NSF 51, FDA
  • Food and Beverage Compatibility Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
  • Autoclavable Not Autoclavable
  • Clarity Semi-Clear
  • Flexibility Rigid
  • System of Measurement Inch
  • Vacuum Rated Not Rated for Vacuum
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list