TUBING: SURETHANE, POLYURETHANE, INSIDE DIAMETER 2.5 MM, OUTSIDE DIAMETER 4 MM, 100 FT LG, RED
TUBING: SURETHANE, POLYURETHANE, INSIDE DIAMETER 2.5 MM, OUTSIDE DIAMETER 4 MM, 100 FT LG, RED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tubing meets the standards for NSF 51, NSF 61, RoHS, has a 100-foot length, a maximum operating pressure of 200 psi and is designed for: air, lubricant, water. It is red, has an operating temperature of -40 Degrees F to 160 Degrees F and is resistant to abrasion, hydrolysis, kink, oil, UV and is made of polyurethane. In addition, it has 4 mm OD, 2.5 mm ID, with a metric system of measurement, with 0.031 inch wall thickness, and Shore A 98 hardness. This tubing is for use with gas and oil.
Technical Specs
Item Tubing
Colour Red
Inside Diameter 2.5 mm
Material Polyurethane
Maximum Operating Pressure 200 psi
Maximum Vacuum Pressure 28 in Hg
Overall Length 100 ft
Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Standards NSF 51, NSF 61, RoHS Compliant
Petroleum Product Compatibility Lubricants, Mineral Oil, Oil
Bend Radius 1/4 in
Fitting Compatibility Compression, Barbed, Push-to-Connect
Stripe Colour No Stripe
Tube Form Coil
Burst Pressure 600 psi
For Environment Broad Temperature
Minimum Operating Temperature -40 Degrees F
Application Air, Lubricant, Water
Hardness Shore A 98
Jacket Material No Jacket
Material Trade Name Surethane
Maximum Operating Temperature 160 Degrees F
Outside Diameter 4 mm
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Not Reinforced
Wall Thickness 0.031 in
Autoclavable Not Autoclavable
Clarity Opaque
Flexibility Flexible
System of Measurement Metric
Vacuum Rated Vacuum Rated
Flow Application Air and Water Lines, Robotics, Car Wash, and Painting Equipment
For Fluid Type Gas, Oil
Country of Origin United States
(subject to change)