POLY TUBING, 10 IN W, 2,150 FT ROLL L, 3 IN CORE DIA, 2 MIL THICK
POLY TUBING, 10 IN W, 2,150 FT ROLL L, 3 IN CORE DIA, 2 MIL THICK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This poly tubing is clear and is made of low density polyethylene (LDPE). It is 2 mil thick and measures 10 inch width x 2,150 feet length. In addition, it features standard.
Technical Specs
Item Poly Tubing
Thickness 2 mil
FDA Compliant FDA Compliant
Core Diameter 3 in
Colour Clear
Max. Operating Temp. 180 Degrees F
Roll Dia. 12 in
Bag Features Standard
Width 10 in
Roll Length 2,150 ft
Material Low Density Polyethylene (LDPE)
Min. Operating Temp. -60 Degrees F
Package Configuration Cored Roll
Country of Origin Taiwan
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$227.72
/ EACH
Related Products
MIDWEST PACIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.93
/ EACH