!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: SURETHANE, POLYURETHANE, ID 5/16 IN, OD ½ IN, 100 FT LG, YELLOW

TUBING: SURETHANE, POLYURETHANE, ID 5/16 IN, OD ½ IN, 100 FT LG, YELLOW

APPROVED VENDOR

TUBING: SURETHANE, POLYURETHANE, ID 5/16 IN, OD ½ IN, 100 FT LG, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: SURETHANE, POLYURETHANE, ID 5/16 IN, OD ½ IN, 100 FT LG, YELLOW

TUBING: SURETHANE, POLYURETHANE, ID 5/16 IN, OD ½ IN, 100 FT LG, YELLOW

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $276.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1CTG7
  • Mfr. Model # PU50-AY PU12-AY
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This tubing meets the standards for NSF 51, NSF 61, RoHS, has a 100-foot length, a maximum operating pressure of 150 psi and is designed for: air, lubricant, water. It is yellow, has an operating temperature of -40 Degrees F to 150 Degrees F and is resistant to abrasion, hydrolysis, kink, oil, UV and is made of polyurethane. In addition, it has ½ inch OD, 5/16 inch ID, with an inch system of measurement, with 0.086 inch wall thickness, and Shore A 98 hardness. This tubing is for use with gas an

Technical Specs

  • ItemTubing
  • ColourYellow
  • Inside Diameter5/16 in
  • MaterialPolyurethane
  • Maximum Operating Pressure150 psi
  • Maximum Vacuum Pressure28 in Hg
  • Overall Length100 ft
  • Resistance PropertiesAbrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
  • StandardsNSF 51, NSF 61, RoHS Compliant
  • Petroleum Product CompatibilityLubricants, Mineral Oil, Oil
  • Bend Radius1 51/500 in
  • Fitting CompatibilityCompression, Barbed, Push-to-Connect
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Burst Pressure600 psi
  • For EnvironmentBroad Temperature
  • Minimum Operating Temperature-40 Degrees F
  • Application Air, Lubricant, Water
  • Hardness Shore A 98
  • Jacket Material No Jacket
  • Material Trade Name Surethane
  • Maximum Operating Temperature 150 Degrees F
  • Outside Diameter 1/2 in
  • Peristaltic Pump Compatible Not Peristaltic Pump Compatible
  • Reinforcement Not Reinforced
  • Wall Thickness 0.086 in
  • Autoclavable Not Autoclavable
  • Clarity Opaque
  • Flexibility Flexible
  • System of Measurement Inch
  • Vacuum Rated Vacuum Rated
  • Flow Application Air and Water Lines, Robotics, Car Wash, and Painting Equipment
  • For Fluid Type Gas, Oil
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list