!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING: VALUE-TUBE, LLDPE, YELLOW, ½ IN OUTSIDE DIA, ⅜ IN INSIDE DIAMETER, GAS

TUBING: VALUE-TUBE, LLDPE, YELLOW, ½ IN OUTSIDE DIA, ⅜ IN INSIDE DIAMETER, GAS

APPROVED VENDOR

TUBING: VALUE-TUBE, LLDPE, YELLOW, ½ IN OUTSIDE DIA, ⅜ IN INSIDE DIAMETER, GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: VALUE-TUBE, LLDPE, YELLOW, ½ IN OUTSIDE DIA, ⅜ IN INSIDE DIAMETER, GAS

TUBING: VALUE-TUBE, LLDPE, YELLOW, ½ IN OUTSIDE DIA, ⅜ IN INSIDE DIAMETER, GAS

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $321.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5MPT6
  • Mfr. Model # PE12CY
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.89 lbs

Technical Specs

  • ItemTubing
  • ColourYellow
  • Inside Diameter3/8 in
  • MaterialLLDPE
  • Maximum Operating Pressure125 psi @ 75 Degrees F
  • Maximum Vacuum Pressure28 in Hg
  • Overall Length500 ft
  • ReinforcementNot Reinforced
  • Wall Thickness0.062 in
  • AutoclavableNot Autoclavable
  • ClarityOpaque
  • Fitting CompatibilityCompression, Barbed, Push-to-Connect
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • For Fluid TypeGas
  • Application Air, Lubricant, Water
  • Hardness Shore A 98
  • Jacket Material No Jacket
  • Material Trade Name Value-Tube
  • Maximum Operating Temperature 140 Degrees F
  • Outside Diameter 1/2 in
  • Peristaltic Pump Compatible Not Peristaltic Pump Compatible
  • Standards FDA
  • Petroleum Product Compatibility Lubricants, Mineral Oil, Oil
  • Bend Radius 2 1/2 in
  • Does Not Contain Does Not Impart Taste or Odor
  • Flexibility Flexible
  • System of Measurement Inch
  • Vacuum Rated Vacuum Rated
  • Minimum Operating Temperature -50 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list