!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING: NYLON, BLACK, 3/16 IN OUTSIDE DIAMETER, ⅛ IN INSIDE DIAMETER, 50 FT LG, SHORE D 72

TUBING: NYLON, BLACK, 3/16 IN OUTSIDE DIAMETER, ⅛ IN INSIDE DIAMETER, 50 FT LG, SHORE D 72

APPROVED VENDOR

TUBING: NYLON, BLACK, 3/16 IN OUTSIDE DIAMETER, ⅛ IN INSIDE DIAMETER, 50 FT LG, SHORE D 72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: NYLON, BLACK, 3/16 IN OUTSIDE DIAMETER, ⅛ IN INSIDE DIAMETER, 50 FT LG, SHORE D 72

TUBING: NYLON, BLACK, 3/16 IN OUTSIDE DIAMETER, ⅛ IN INSIDE DIAMETER, 50 FT LG, SHORE D 72

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2VKR4
  • Mfr. Model # NBR-3-024-0050
  • UNSPSC # 31231321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • ItemTubing
  • ColourBlack
  • Inside Diameter1/8 in
  • Jacket MaterialNo Jacket
  • Maximum Operating Pressure425 psi @ 73 Degrees F
  • Maximum Vacuum Pressure28 in Hg
  • Overall Length50 ft
  • Resistance PropertiesAbrasion Resistant, Chemical Resistant
  • Wall Thickness0.024 in
  • Petroleum Product CompatibilityLubricants
  • AutoclavableNot Autoclavable
  • ClarityOpaque
  • FlexibilitySemi-Flexible
  • System of MeasurementInch
  • Vacuum RatedVacuum Rated
  • Flow ApplicationOil/Chemical Process Lines
  • Industry ApplicationMachine Tool Systems, Marine Control Systems
  • Weight per Foot0.006 lb/ft
  • Application Beverage, Chemical, Food, Water
  • Hardness Shore D 72
  • Jacket Colour No Jacket
  • Material Nylon
  • Maximum Operating Temperature 200 Degrees F
  • Outside Diameter 3/16 in
  • Peristaltic Pump Compatible Not Peristaltic Pump Compatible
  • Reinforcement Not Reinforced
  • Food and Beverage Compatibility Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
  • Chemical Compatibility Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
  • Bend Radius 3/4 in
  • Fitting Compatibility Compression, Push-to-Connect
  • Stripe Colour No Stripe
  • Tube Form Straight
  • Burst Pressure 1,700 psi
  • For Fluid Type Oil
  • Minimum Operating Temperature -60 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list