!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, BLACK, 1/16 IN INSIDE DIA, 1/8 IN OUTSIDE DIA, 2 FT, 300 PSI, 70D, NYLON

TUBING, BLACK, 1/16 IN INSIDE DIA, 1/8 IN OUTSIDE DIA, 2 FT, 300 PSI, 70D, NYLON

USA SEALING

TUBING, BLACK, 1/16 IN INSIDE DIA, 1/8 IN OUTSIDE DIA, 2 FT, 300 PSI, 70D, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, BLACK, 1/16 IN INSIDE DIA, 1/8 IN OUTSIDE DIA, 2 FT, 300 PSI, 70D, NYLON

TUBING, BLACK, 1/16 IN INSIDE DIA, 1/8 IN OUTSIDE DIA, 2 FT, 300 PSI, 70D, NYLON

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-HT1569
  • Mfr. Model # ZUSA-HT-1569
  • UNSPSC # 40183000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This two-foot long black nylon tubing has a 1/16-inch inside diameter and a 1/8-inch outside diameter with a 1/32-inch wall thickness. It is used in air, chemical, steam, and water-based applications. Its operating temperature is -100 Degrees F to 250 Degrees F, a maximum operating pressure of 300 PSI, and a tube hardness of 70D.

Technical Specs

  • ItemTubing
  • ColourBlack
  • Inside Diameter1/16 in
  • Jacket MaterialNo Jacket
  • Maximum Operating Pressure300 psi
  • Outside Diameter1/8 in
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • ReinforcementNot Reinforced
  • Food and Beverage CompatibilityBeer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
  • AutoclavableNot Autoclavable
  • ClarityOpaque
  • FlexibilityRigid
  • System of MeasurementInch
  • Vacuum RatedNot Rated for Vacuum
  • Flow ApplicationAir Brake Systems
  • Application Water
  • Hardness Shore D 70
  • Jacket Colour No Jacket
  • Material Nylon
  • Maximum Operating Temperature 250 Degrees F
  • Overall Length 2 ft
  • Resistance Properties Abrasion Resistant, Wear Resistant
  • Wall Thickness 0.031 in
  • Chemical Compatibility Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
  • Bend Radius 1 in
  • Fitting Compatibility Compression, Push-to-Connect
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Burst Pressure 60 psi
  • Minimum Operating Temperature -100 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list