!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING: PVC, ⅝ IN ID, 7/8 IN OD, 50 FT LG, CLEAR, NOT REINFORCED, NO STRIPE

TUBING: PVC, ⅝ IN ID, 7/8 IN OD, 50 FT LG, CLEAR, NOT REINFORCED, NO STRIPE

APPROVED VENDOR

TUBING: PVC, ⅝ IN ID, 7/8 IN OD, 50 FT LG, CLEAR, NOT REINFORCED, NO STRIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TUBING: PVC, ⅝ IN ID, 7/8 IN OD, 50 FT LG, CLEAR, NOT REINFORCED, NO STRIPE

TUBING: PVC, ⅝ IN ID, 7/8 IN OD, 50 FT LG, CLEAR, NOT REINFORCED, NO STRIPE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4VUR9
  • Mfr. Model # 41024710-5711G
  • UNSPSC # 31231313
  • CATALOGUE PAGE # 1676
  • Shipping Weight 9.0 lbs

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 55
  • Jacket ColourNo Jacket
  • MaterialPVC
  • Material Trade NumberNot Applicable
  • Maximum Operating Temperature140 Degrees F
  • Outside Diameter7/8 in
  • Peristaltic Pump CompatibleNo
  • PEX TypeNot Applicable
  • ReinforcementNot Reinforced
  • Wall Thickness0.125 in
  • Petroleum Product CompatibilityNot Applicable
  • AutoclavableNot Applicable
  • ClarityClear
  • Fitting CompatibilityBarbed
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Minimum Operating Temperature-65 Degrees F
  • Application Air, Beverages, Food, Water
  • Food Application Food and Beverage
  • Inside Diameter 5/8 in
  • Jacket Material No Jacket
  • Material Trade Name Not Applicable
  • Maximum Operating Pressure 20 psi
  • Maximum Vacuum Pressure Not Applicable
  • Overall Length 50 ft
  • PEX Copper Tube Size Not Applicable
  • Resistance Properties Chemical Resistant
  • Standards FDA Approved CFR Title 21 175.300
  • Food and Beverage Compatibility Not Applicable
  • Chemical Compatibility Not Applicable
  • Bend Radius 2 3/8 in
  • Does Not Contain Not Applicable
  • Flexibility Flexible
  • System of Measurement Inch
  • Vacuum Rated Not Rated for Vacuum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list