TUBING CUTTER, 3/16 IN TO 1⅛ IN OD CUTTING CAPACITY, STANDARD WHEEL CUTTER, 8½ IN TOOL L
TUBING CUTTER, 3/16 IN TO 1⅛ IN OD CUTTING CAPACITY, STANDARD WHEEL CUTTER, 8½ IN TOOL L
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Tubing and conduit cutters. Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit. Now includes X-CEL knob for quicker cutting. Spare wheel included in knob. Capacity: 3/16 - 1-1/8 inches. Screw feed with H.D. wheel.
Technical Specs
Item Tubing Cutter
Material Application Stainless Steel
Minimum Cutting Capacity 3/16 in
Tool Length 8 1/2 in
Body Material Zinc
Features Contoured Frame, Ergonomic Knob, (6) Individual Bearings
Includes X-CEL(R) Knob
Tool Weight 1.5 lb
Product Type Tube Cutter
Cutting Action Standard Wheel Cutter
Maximum Cutting Capacity 1 1/8 in
Replacement Blade Mfr. No. E-1525
Blade Material Steel
Handle Design Knob
Tool Height 2 1/2 in
Tool Width 5 1/2 in
Country of Origin United States
(subject to change)
Alternate Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$206.66
/ EACH
Related Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.47
/ EACH