TUBING CUTTER, 1/16 IN TO 2 7/16 IN OD CUTTING CAPACITY, RATCHETING SHEAR, 11 IN TOOL L
TUBING CUTTER, 1/16 IN TO 2 7/16 IN OD CUTTING CAPACITY, RATCHETING SHEAR, 11 IN TOOL L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Die cast aluminum alloy. Hardened steel blade. Ratchet action. Auto reverse design returns blade automatically when cut is complete. For cutting PVC. Includes blade.
Technical Specs
Item Tubing Cutter
Material Application PEX, Polyethylene, Polypropylene, PVC, PVDF
Minimum Cutting Capacity 1/16 in
Tool Length 11 in
Includes Reaming Tool Reaming Tool Not Included
Blade Material Steel
Includes Blade
Tool Width 34 mm
Product Type Tube Cutter
Cutting Action Ratcheting Shear
Maximum Cutting Capacity 2 7/16 in
Body Material Aluminum Alloy
Tether Ready Not Tether Ready
Features Auto Reverse Design
Tool Height 140 mm
Country of Origin Taiwan
(subject to change)
Alternate Products
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$168.49
/ EACH