TUBING CUTTER, STEEL, FOR ALUMINUM, BRASS, COPPER, 2½ IN L X 5½ IN W X 1½ IN H, 4 OZ WEIGHT
TUBING CUTTER, STEEL, FOR ALUMINUM, BRASS, COPPER, 2½ IN L X 5½ IN W X 1½ IN H, 4 OZ WEIGHT
IMPERIAL SUPPLIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Enclosed Feed Tube Cutter, Midget, Manual Cutting Action, Cutting Cap. OD 3/16 to 7/8 In., Swing Radius at Max. Cap. 1 11/16 In., Overall L 2 1/8 In., Body Mat. Zinc, Blade Mat. Tool Steel, Handle Knurled Knob, Feat. Grooved Rollers For Close-To-Flare Cuts, Application For Alum.
Technical Specs
- ItemTubing Cutter
- Material ApplicationAluminum, Brass, Copper
- Minimum Cutting Capacity3/16 in
- Tool Length2 1/2 in
- Body MaterialZinc
- FeaturesAccurate Spiral-Free Cutting, Big Capacity, Small Size, Corrosion-Resistant Roller, Enclosed Feed Screw
- Tool Height1 1/2 in
- Tool Width5 1/2 in
- Product Type Mini Tube Cutter
- Cutting Action Enclosed Feed Standard Wheel Cutter
- Maximum Cutting Capacity 7/8 in
- Replacement Blade Mfr. No. S75015
- Blade Material Steel
- Includes S75015 General Purpose Cutter Wheel
- Tool Weight 4 oz
- Country of Origin United States
(subject to change)
Alternate Products
-
IMPERIAL SUPPLIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.96
/ EACH
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.31
/ EACH
-
YELLOW JACKET
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.70
/ EACH