TUBING CUTTER, 1/2 IN OD CUTTING CAPACITY, STANDARD WHEEL CUTTER, 3 IN TOOL L, 14830TS12
TUBING CUTTER, 1/2 IN OD CUTTING CAPACITY, STANDARD WHEEL CUTTER, 3 IN TOOL L, 14830TS12
LENOX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing cutter has a length of 3 inch. It features quick-identification. In addition, it is made of steel, steel. This tubing cutter is designed for: copper.
Technical Specs
Item Tubing Cutter
Material Application Copper
Maximum Cutting Capacity 1/2 in
Replacement Blade Mfr. No. 14829TSB
Blade Material Steel
Product Type Tube Cutter
Cutting Action Standard Wheel Cutter
Tool Length 3 in
Body Material Steel
Features Quick-Identification
Country of Origin China
(subject to change)
Alternate Products
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.67
/ EACH
LENOX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$100.81
/ EACH