TUBING CUTTER, 3/16 IN TO 13/16 IN OD CUTTING CAPACITY, LEVER STYLE, 10 IN TOOL L, 327-FP
TUBING CUTTER, 3/16 IN TO 13/16 IN OD CUTTING CAPACITY, LEVER STYLE, 10 IN TOOL L, 327-FP
IMPERIAL SUPPLIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing cutter has a length of 10 inch, plus it weighs one pound. The aluminum handle has an ergonomic design. It features wall or bench-mounted. In addition, it is made of steel, aluminum. This tubing cutter is designed for: plastic and includes s77615 replaceable hardened steel blade.
Technical Specs
Item Tubing Cutter
Material Application Plastic
Minimum Cutting Capacity 3/16 in
Tool Length 10 in
Body Material Aluminum
Features Wall or Bench-Mounted
Handle Material Aluminum
Tool Weight 1 lb
Product Type Tube and Hose Shear
Cutting Action Lever Style
Maximum Cutting Capacity 13/16 in
Replacement Blade Mfr. No. S77615
Blade Material Steel
Handle Design Ergonomic
Includes S77615 Replaceable Hardened Steel Blade
Country of Origin Taiwan
(subject to change)