!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, POLYSPRING, PVC, 1 IN ID, 1 5/16 IN OD, 50 FT L, CLEAR, SPRING STEEL WIRE

TUBING, POLYSPRING, PVC, 1 IN ID, 1 5/16 IN OD, 50 FT L, CLEAR, SPRING STEEL WIRE

KURIYAMA

TUBING, POLYSPRING, PVC, 1 IN ID, 1 5/16 IN OD, 50 FT L, CLEAR, SPRING STEEL WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, POLYSPRING, PVC, 1 IN ID, 1 5/16 IN OD, 50 FT L, CLEAR, SPRING STEEL WIRE

TUBING, POLYSPRING, PVC, 1 IN ID, 1 5/16 IN OD, 50 FT L, CLEAR, SPRING STEEL WIRE

KURIYAMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $367.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG796JW0
  • Mfr. Model # K7160-16X50
  • UNSPSC # 31231300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.35 lbs

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 73
  • MaterialPVC
  • Maximum Operating Pressure70 psi @ 70 Degrees F
  • Maximum Vacuum Pressure29.9 in Hg
  • Overall Length50 ft
  • Resistance PropertiesChemical Resistant
  • Standards3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
  • Chemical CompatibilityCalcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
  • Bend Radius4 in
  • Does Not ContainPhthalates
  • FlexibilityFlexible
  • System of MeasurementInch
  • Vacuum RatedVacuum Rated
  • For EnvironmentChemical
  • For LocationIndoor
  • Industry ApplicationHVAC, Laboratory, Plumbing, Pneumatics
  • Weight per Foot0.33 lb/ft
  • Application Air, Water
  • Food Application Food and Beverage
  • Inside Diameter 1 in
  • Material Trade Name Polyspring
  • Maximum Operating Temperature 150 Degrees F
  • Outside Diameter 1 5/16 in
  • Peristaltic Pump Compatible Not Peristaltic Pump Compatible
  • Reinforcement Spring Steel Wire
  • Food and Beverage Compatibility Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks
  • Autoclavable Not Autoclavable
  • Clarity Clear
  • Fitting Compatibility Barbed
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Flow Application Air Breathing Lines, Coolant Lines, Food and Beverage Dispension, Pneumatic Lines
  • For Fluid Type Beverages, Chemicals, Deionized Water
  • For Potable Water Use For Potable Water Use
  • Minimum Operating Temperature 25 Degrees F
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list