!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, KLEARON, PVC, ½ IN ID, ⅝ IN OD, 100 FT LENGTH, CLEAR, NOT REINFORCED

TUBING, KLEARON, PVC, ½ IN ID, ⅝ IN OD, 100 FT LENGTH, CLEAR, NOT REINFORCED

KURIYAMA

TUBING, KLEARON, PVC, ½ IN ID, ⅝ IN OD, 100 FT LENGTH, CLEAR, NOT REINFORCED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, KLEARON, PVC, ½ IN ID, ⅝ IN OD, 100 FT LENGTH, CLEAR, NOT REINFORCED

TUBING, KLEARON, PVC, ½ IN ID, ⅝ IN OD, 100 FT LENGTH, CLEAR, NOT REINFORCED

KURIYAMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG796JM9
  • Mfr. Model # K010-0810X100G
  • UNSPSC # 31231300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 73
  • MaterialPVC
  • Maximum Operating Pressure30 psi @ 70 Degrees F
  • Outside Diameter5/8 in
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • ReinforcementNot Reinforced
  • Wall Thickness0.06 in
  • Chemical CompatibilityCalcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
  • Bend Radius1 1/2 in
  • Does Not ContainPhthalates
  • FlexibilityFlexible
  • System of MeasurementInch
  • Vacuum RatedNot Rated for Vacuum
  • For EnvironmentChemical
  • For LocationIndoor
  • Industry ApplicationHVAC, Laboratory, Plumbing, Pneumatics
  • Weight per Foot0.06 lb/ft
  • Application Air, Food and Beverage, Water
  • Food Application Food and Beverage
  • Inside Diameter 1/2 in
  • Material Trade Name Klearon
  • Maximum Operating Temperature 150 Degrees F
  • Overall Length 100 ft
  • Resistance Properties Chemical Resistant
  • Standards 3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
  • Food and Beverage Compatibility Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks
  • Autoclavable Not Autoclavable
  • Clarity Clear
  • Fitting Compatibility Barbed
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Flow Application Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
  • For Fluid Type Beverages, Chemicals, Deionized Water
  • For Potable Water Use For Potable Water Use
  • Minimum Operating Temperature 25 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list