!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING, CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 5/16 IN ID, 17/32 IN OUTSIDE DIA

TUBING, CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 5/16 IN ID, 17/32 IN OUTSIDE DIA

KURIYAMA

TUBING, CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 5/16 IN ID, 17/32 IN OUTSIDE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 5/16 IN ID, 17/32 IN OUTSIDE DIA

TUBING, CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 5/16 IN ID, 17/32 IN OUTSIDE DIA

KURIYAMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PBK7
  • Mfr. Model # K3150-05
  • UNSPSC # 31231300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 73
  • Jacket MaterialNo Jacket
  • Material Trade NameClearbraid
  • Maximum Operating Temperature150 Degrees F
  • Outside Diameter17/32 in
  • Peristaltic Pump CompatibleNo
  • Resistance PropertiesChemical Resistant
  • StandardsFDA Approved, CFR Title 21 Parts 170 to 199, NSF-51 and 61, PROP 65, USDA and 3A
  • Petroleum Product CompatibilityNot Applicable
  • Bend Radius3/4 in
  • Does Not ContainPhthalates
  • FlexibilityFlexible
  • System of MeasurementInch
  • Vacuum RatedVacuum Rated
  • For Fluid TypeBeverages, Deionized Water
  • Minimum Operating Temperature25 Degrees F
  • Application Air, Beverage, Food, Water
  • Food Application Food and Beverage
  • Inside Diameter 5/16 in
  • Material PVC
  • Maximum Operating Pressure 250 psi @ 70 Degrees F
  • Maximum Vacuum Pressure 28 in Hg
  • Overall Length 100 ft
  • PEX Type Not Applicable
  • Reinforcement Polyester Braid with Longitudinal Yarn
  • Wall Thickness 0.09 in
  • Autoclavable No
  • Clarity Clear
  • Fitting Compatibility Barbed
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Flow Application Air and Water Lines, Air Breathing Lines, Food and Beverage, Pneumatic Lines, Potable Water Transfer
  • Industry Application Liquid Food Products, Packaging Machines, Powdered Food Products

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list