TUBING: PVC, CLEAR, ¼ IN INSIDE DIAMETER, ⅜ IN OUTSIDE DIA, 100 FT L, SHORE A 73
TUBING: PVC, CLEAR, ¼ IN INSIDE DIAMETER, ⅜ IN OUTSIDE DIA, 100 FT L, SHORE A 73
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This tubing meets the standards for FDA CFR, has a 100-foot length, a maximum operating pressure of 55 psi @ 70 Degrees F and is designed for the following applications: air, water. It is clear, has an operating temperature of 25 Degrees F to 150 Degrees F and is resistant to abrasion, corrosion, wear and is made of PVC. In addition, it has ⅜ inch OD, ¼ inch ID, with an inch system of measurement, with 0.06 inch wall thickness, and Shore A 73 hardness. This tubing is for use with beverages.
Technical Specs
Item Tubing
Colour Clear
Inside Diameter 1/4 in
Jacket Material No Jacket
Maximum Operating Pressure 55 psi @ 70 Degrees F
Outside Diameter 3/8 in
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Not Reinforced
Wall Thickness 0.06 in
Autoclavable Autoclavable
Clarity Clear
Flexibility Flexible
System of Measurement Inch
Vacuum Rated Not Rated for Vacuum
For Fluid Type Beverages
Application Air, Water
Hardness Shore A 73
Jacket Colour No Jacket
Material PVC
Maximum Operating Temperature 150 Degrees F
Overall Length 100 ft
Resistance Properties Abrasion Resistant, Corrosion Resistant, Wear Resistant
Standards FDA Approved CFR Title 21 Parts 170 to 199
Food and Beverage Compatibility Non-Potable Water
Bend Radius 2 in
Fitting Compatibility Barbed
Stripe Colour No Stripe
Tube Form Coil
Flow Application Air Lines, Drainage Systems, Food and Beverage, Liquid Transport Lines, Manufacturing, Pumping Systems, Water Lines
Minimum Operating Temperature 25 Degrees F
Country of Origin Taiwan
(subject to change)