!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING: POLYURETHANE, INSIDE DIAMETER 5/32 IN, OUTSIDE DIAMETER ¼ IN, 250 FT LG, BEIGE

TUBING: POLYURETHANE, INSIDE DIAMETER 5/32 IN, OUTSIDE DIAMETER ¼ IN, 250 FT LG, BEIGE

APPROVED VENDOR

TUBING: POLYURETHANE, INSIDE DIAMETER 5/32 IN, OUTSIDE DIAMETER ¼ IN, 250 FT LG, BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: POLYURETHANE, INSIDE DIAMETER 5/32 IN, OUTSIDE DIAMETER ¼ IN, 250 FT LG, BEIGE

TUBING: POLYURETHANE, INSIDE DIAMETER 5/32 IN, OUTSIDE DIAMETER ¼ IN, 250 FT LG, BEIGE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG806FG9
  • Mfr. Model # 806FG9
  • UNSPSC # 20111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • ItemTubing
  • ColourBeige
  • Inside Diameter5/32 in
  • Jacket MaterialNo Jacket
  • Maximum Operating Pressure180 psi @ 73 Degrees F
  • Outside Diameter1/4 in
  • Peristaltic Pump CompatibleNo
  • ReinforcementNot Reinforced
  • Food and Beverage CompatibilityNon-Potable Water
  • Bend Radius1 in
  • Fitting CompatibilityBarbed, Crimp, Push-to-Connect
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Application Air, Water
  • Hardness Shore A 98
  • Jacket Colour No Jacket
  • Material Polyurethane
  • Maximum Operating Temperature 150 Degrees F
  • Overall Length 250 ft
  • Resistance Properties Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
  • Wall Thickness 0.047 in
  • Autoclavable No
  • Clarity Clear
  • Flexibility Flexible
  • System of Measurement Inch
  • Vacuum Rated Not Rated for Vacuum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list