TUBING: FLEXELENE, POLYETHYLENE, WHITE, ½ IN OUTSIDE DIAMETER, ⅜ IN INSIDE DIAMETER, 100 FT L
TUBING: FLEXELENE, POLYETHYLENE, WHITE, ½ IN OUTSIDE DIAMETER, ⅜ IN INSIDE DIAMETER, 100 FT L
ELDON JAMES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing meets the standards for NSF 51, 61, has a 100-foot length, a maximum operating pressure of 53 psi @ 70 Degrees F and is designed for the following applications: bioprocess, medical, water. It is white, has an operating temperature of 40 Degrees F to 170 Degrees F and is resistant to impact and is made of Flexelene. In addition, it has ½ inch OD, ⅜ inch ID, with an inch system of measurement, with 0.06 inch wall thickness, and Shore A 86 hardness. This tubing is for use with bevera
Technical Specs
Item Tubing
Colour White
Inside Diameter 3/8 in
Material Polyethylene
Maximum Operating Pressure 53 psi @ 70 Degrees F
Outside Diameter 1/2 in
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Not Reinforced
Wall Thickness 0.06 in
Bend Radius 1 3/4 in
Does Not Contain Phthalates
Flexibility Flexible
System of Measurement Inch
Vacuum Rated Not Rated for Vacuum
Flow Application Beverage Transfer, Potable Water Transfer
For Potable Water Use For Potable Water Use
Application Bioprocess, Medical, Water
Hardness Shore A 86
Jacket Material No Jacket
Material Trade Name Flexelene
Maximum Operating Temperature 170 Degrees F
Overall Length 100 ft
Resistance Properties Impact Resistant
Standards NSF 51, 61
Autoclavable Not Autoclavable
Clarity Semi-Clear
Fitting Compatibility Push-to-Connect
Stripe Colour No Stripe
Tube Form Coil
Burst Pressure 160 psi
For Fluid Type Beverages, Deionized Water
Minimum Operating Temperature 40 Degrees F
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.34
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$139.79
/ each