TUBING: PVC, ⅜ IN ID, ½ IN OUTSIDE DIA, 100 FT LG, BLACK, NOT REINFORCED
TUBING: PVC, ⅜ IN ID, ½ IN OUTSIDE DIA, 100 FT LG, BLACK, NOT REINFORCED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing meets the standards for NSF, USDA, 3A, has a length of 100 feet, a maximum operating pressure of 45 psi and is designed for the following applications: air, water. It is black, has an operating temperature of 25 Degrees F to 150 Degrees F and is resistant to ozone, UV and is made of PVC. In addition, it has ½ inch outside diameter, ⅜ inch inside diameter, with an inch system of measurement, with 0.06 inch wall thickness, and Shore A 73 hardness. This tubing is for use with water.
Technical Specs
Item Tubing
Colour Black
Hardness Shore A 73
Jacket Material No Jacket
Maximum Operating Pressure 45 psi
Outside Diameter 1/2 in
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Not Reinforced
Wall Thickness 0.06 in
Autoclavable Not Autoclavable
Clarity Opaque
Fitting Compatibility Barbed
Stripe Colour No Stripe
Tube Form Coil
Flow Application Water and Chemical Plants
For Location Outdoor
Application Air, Water
Food Application Dairy, Food, and Beverage
Inside Diameter 3/8 in
Material PVC
Maximum Operating Temperature 150 Degrees F
Overall Length 100 ft
Resistance Properties Ozone Resistant, UV Resistant
Standards NSF, USDA, 3A
Food and Beverage Compatibility Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Bend Radius 3 in
Does Not Contain Phthalates
Flexibility Flexible
System of Measurement Inch
Vacuum Rated Not Rated for Vacuum
For Fluid Type Water
Minimum Operating Temperature 25 Degrees F
Country of Origin United States
(subject to change)
Related Products
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.79
/ ROLL