TUBING: NYLON, BLACK, ¼ IN OD, 3/16 IN ID, 100 FT LG, ROCKWELL R 78/SHORE D 70
TUBING: NYLON, BLACK, ¼ IN OD, 3/16 IN ID, 100 FT LG, ROCKWELL R 78/SHORE D 70
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing meets the standards for REACH, RoHS, has a 100-foot length, a maximum operating pressure of 290 psi @ 75 Degrees F and is designed for: air, fuels, lubricant, water. It is black, has an operating temperature of -60 Degrees F to 200 Degrees F and is resistant to abrasion, chemical and is made of Nylochem. In addition, it has ¼ inch OD, 3/16 inch ID, with an inch system of measurement, with 0.035 inch wall thickness, and Rockwell R 78, Shore D 70 hardness. This tubing is for use with
Technical Specs
Item Tubing
Colour Black
Inside Diameter 3/16 in
Material Nylon
Maximum Operating Pressure 290 psi @ 75 Degrees F
Maximum Vacuum Pressure 28 in Hg
Overall Length 100 ft
Resistance Properties Abrasion Resistant, Chemical Resistant
Standards REACH Compliant, RoHS Compliant
Food and Beverage Compatibility Oils and Fats
Autoclavable Not Autoclavable
Clarity Opaque
Fitting Compatibility Compression, Push-to-Connect
Stripe Colour No Stripe
Tube Form Coil
Burst Pressure 750 psi
For Location Outdoor
Application Air, Fuels, Lubricant, Water
Hardness Rockwell R 78, Shore D 70
Jacket Material No Jacket
Material Trade Name Nylochem
Maximum Operating Temperature 200 Degrees F
Outside Diameter 1/4 in
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Not Reinforced
Wall Thickness 0.035 in
Petroleum Product Compatibility Lubricants, Mineral Oil, Oil
Bend Radius 1 1/4 in
Does Not Contain Does Not Impart Taste or Odor
Flexibility Flexible
System of Measurement Inch
Vacuum Rated Vacuum Rated
For Fluid Type Gas
Minimum Operating Temperature -60 Degrees F
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.43
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.34
/ EACH
AIGNEP USA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.59
/ PKG
AIGNEP USA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.72
/ PKG
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.37
/ EACH
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.79
/ ROLL