!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: PVC, CLEAR, 3/16 IN ID, 5/16 IN OUTSIDE DIA, 100 FT L, SHORE A 73

TUBING: PVC, CLEAR, 3/16 IN ID, 5/16 IN OUTSIDE DIA, 100 FT L, SHORE A 73

APPROVED VENDOR

TUBING: PVC, CLEAR, 3/16 IN ID, 5/16 IN OUTSIDE DIA, 100 FT L, SHORE A 73 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: PVC, CLEAR, 3/16 IN ID, 5/16 IN OUTSIDE DIA, 100 FT L, SHORE A 73

TUBING: PVC, CLEAR, 3/16 IN ID, 5/16 IN OUTSIDE DIA, 100 FT L, SHORE A 73

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EGU5
  • Mfr. Model # 4EGU5
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Product Details

This tubing meets the standards for 3A, FDA, NSF, ROHS, UL, USDA, USP, has a 100-foot length, a maximum operating pressure of 55 psi @ 70 Degrees F and is designed for the following applications: air, water. It is clear, has an operating temperature of 25 Degrees F to 150 Degrees F and is resistant to abrasion, corrosion, wear and is made of PVC. In addition, it has 5/16 inch OD, 3/16 inch ID, with inch measurements, with 0.06 inch wall thickness, and Shore A 73 hardness. This tubing is for use

Technical Specs

  • ItemTubing
  • ColourClear
  • Inside Diameter3/16 in
  • Jacket MaterialNo Jacket
  • Maximum Operating Pressure55 psi @ 70 Degrees F
  • Outside Diameter5/16 in
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • ReinforcementNot Reinforced
  • Wall Thickness0.06 in
  • AutoclavableAutoclavable
  • ClarityClear
  • FlexibilityFlexible
  • System of MeasurementInch
  • Vacuum RatedNot Rated for Vacuum
  • For Fluid TypeBeverages
  • Application Air, Water
  • Hardness Shore A 73
  • Jacket Colour No Jacket
  • Material PVC
  • Maximum Operating Temperature 150 Degrees F
  • Overall Length 100 ft
  • Resistance Properties Abrasion Resistant, Corrosion Resistant, Wear Resistant
  • Standards 3A, FDA, NSF, ROHS, UL, USDA, USP
  • Food and Beverage Compatibility Non-Potable Water
  • Bend Radius 1 1/4 in
  • Fitting Compatibility Barbed
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Flow Application Air Lines, Drainage Systems, Food and Beverage, Liquid Transport Lines, Manufacturing, Pumping Systems, Water Lines
  • Minimum Operating Temperature 25 Degrees F
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard), USDA Certified Biobased Product

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list