TUBING, -50 ° F TO 180 ° F, NYLON, 100 FT L, WHITE, 595 PSI, ⅛ IN OUTSIDE DIAMETER, 0.091 IN INSIDE DIAMETER
TUBING, -50 ° F TO 180 ° F, NYLON, 100 FT L, WHITE, 595 PSI, ⅛ IN OUTSIDE DIAMETER, 0.091 IN INSIDE DIAMETER
FAIRVIEW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 100-foot long nylon tube has a 0.093-inch inside diameter and a 1/8-inch outside diameter with a 0.016-millimetre wall thickness. Its operating temperature is -50 Degrees F to 180 Degrees F, with a maximum operating pressure of 595 PSI.
Technical Specs
Item Tubing
Colour White
Material Nylon
Maximum Operating Temperature 180 Degrees F
Overall Length 100 ft
Wall Thickness 0.0155 in
Flexibility Flexible
Tube Form Coil
Application Plastic Tube
Inside Diameter 0.091 in
Maximum Operating Pressure 595 psi
Outside Diameter 1/8 in
Resistance Properties Chemical Resistant
Clarity Opaque
System of Measurement Imperial
Minimum Operating Temperature -50 Degrees F
Country of Origin Canada
(subject to change)