!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, NATURAL, 0.16 IN INSIDE DIA, 1/4 IN OUTSIDE DIA, 100 FT, NYLON

TUBING, NATURAL, 0.16 IN INSIDE DIA, 1/4 IN OUTSIDE DIA, 100 FT, NYLON

NYCOIL

TUBING, NATURAL, 0.16 IN INSIDE DIA, 1/4 IN OUTSIDE DIA, 100 FT, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, NATURAL, 0.16 IN INSIDE DIA, 1/4 IN OUTSIDE DIA, 100 FT, NYLON

TUBING, NATURAL, 0.16 IN INSIDE DIA, 1/4 IN OUTSIDE DIA, 100 FT, NYLON

NYCOIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.85 / FOOT

EHC: EHC :
Min Qty 100 = $85.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NYC63440
  • Mfr. Model # 63440
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This five-foot long natural nylon tubing has a 0.16-inch inside diameter and a 1/4-inch outside diameter with a 0.065-inch wall thickness. Its operating temperature is -100 Degrees F to 175 Degrees F and can be used in low-pressure pneumatic applications.

Technical Specs

  • ItemTubing
  • ColourClear
  • MaterialPolyurethane
  • Maximum Operating Temperature165 Degrees F
  • Overall Length100 ft
  • Wall Thickness0.045 in
  • ClarityClear
  • System of MeasurementImperial
  • Minimum Operating Temperature-40 Degrees F
  • Application Machines, Pick and Place Automation, Pneumatic Plumbing, Spot Welders, Tools, Water and Pneumatic Lines
  • Inside Diameter 0.16 in
  • Maximum Operating Pressure 133 psi
  • Outside Diameter 1/4 in
  • Resistance Properties Abrasion Resistant, Moisture Resistant
  • Bend Radius 1/2 in
  • Fitting Compatibility Push-to-Connect or Hose Barb Fittings
  • Burst Pressure 400 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms