!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: FLEXELENE, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIAMETER, ⅛ IN INSIDE DIAMETER, 100 FT L

TUBING: FLEXELENE, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIAMETER, ⅛ IN INSIDE DIAMETER, 100 FT L

ELDON JAMES

TUBING: FLEXELENE, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIAMETER, ⅛ IN INSIDE DIAMETER, 100 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: FLEXELENE, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIAMETER, ⅛ IN INSIDE DIAMETER, 100 FT L

TUBING: FLEXELENE, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIAMETER, ⅛ IN INSIDE DIAMETER, 100 FT L

ELDON JAMES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PCU5
  • Mfr. Model # CFX2-4X
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

This tubing meets the standards for NSF 51, 61, has a 100-foot length, a maximum operating pressure of 150 psi @ 70 Degrees F and is designed for the following applications: bioprocess, medical, water. It is black, has an operating temperature of 40 Degrees F to 170 Degrees F and is resistant to impact and is made of Flexelene. In addition, it has ¼ inch OD, ⅛ inch ID, with an inch system of measurement, with 0.06 inch wall thickness, and Shore A 86 hardness. This tubing is for use with bever

Technical Specs

  • ItemTubing
  • ColourBlack
  • Inside Diameter1/8 in
  • MaterialPolyethylene
  • Maximum Operating Pressure150 psi @ 70 Degrees F
  • Outside Diameter1/4 in
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • ReinforcementNot Reinforced
  • Wall Thickness0.06 in
  • Bend Radius1/4 in
  • Does Not ContainPhthalates
  • FlexibilityFlexible
  • System of MeasurementInch
  • Vacuum RatedNot Rated for Vacuum
  • Flow ApplicationBeverage Transfer, Potable Water Transfer
  • For Potable Water UseFor Potable Water Use
  • Application Bioprocess, Medical, Water
  • Hardness Shore A 86
  • Jacket Material No Jacket
  • Material Trade Name Flexelene
  • Maximum Operating Temperature 170 Degrees F
  • Overall Length 100 ft
  • Resistance Properties Impact Resistant
  • Standards NSF 51, 61
  • Autoclavable Not Autoclavable
  • Clarity Opaque
  • Fitting Compatibility Push-to-Connect
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Burst Pressure 450 psi
  • For Fluid Type Beverages, Deionized Water
  • Minimum Operating Temperature 40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list