TUBING: SYNFLEX, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIA, 5/32 IN ID, AIR, SYNFLEX
TUBING: SYNFLEX, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIA, 5/32 IN ID, AIR, SYNFLEX
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing meets the standards for ASTM D635, 570, 746, 1238, 1505, 638, 2863, UL94, has a length of 250 feet, a maximum operating pressure of 464 psi and is designed for the following applications: air. It is black, has an operating temperature of -40 Degrees F to 176 Degrees F and is resistant to flame retardant and is made of polyethylene. In addition, it has ¼ inch OD, 5/32 inch ID, with an inch system of measurement, with 0.04 inch wall thickness, and Shore D 45 hardness.
Technical Specs
Item Tubing
Colour Black
Inside Diameter 5/32 in
Material Polyethylene
Maximum Operating Pressure 464 psi
Outside Diameter 1/4 in
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Not Reinforced
Wall Thickness 0.04 in
Bend Radius 2 in
Does Not Contain Phthalates
Flexibility Flexible
System of Measurement Inch
Vacuum Rated Vacuum Rated
For Environment High Moisture Content
Application Air
Hardness Shore D 45
Jacket Material No Jacket
Material Trade Name Synflex
Maximum Operating Temperature 176 Degrees F
Overall Length 250 ft
Resistance Properties Flame Retardant
Standards ASTM D635, 570, 746, 1238, 1505, 638, 2863, UL94
Autoclavable Not Autoclavable
Clarity Opaque
Fitting Compatibility Compression, Push-to-Connect
Stripe Colour Orange
Tube Form Coil
Flow Application Low Pressure Hydraulic or Pneumatic Supply Lines, Pneumatic Instrumentation Lines, Process Lines, Process Sampling Lines
Minimum Operating Temperature -40 Degrees F
Country of Origin United States
(subject to change)