!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: SEAMLESS, 3003 ALUMINUM, ¾ IN OUTSIDE DIA, 0.68 IN ID, STRAIGHT

TUBING: SEAMLESS, 3003 ALUMINUM, ¾ IN OUTSIDE DIA, 0.68 IN ID, STRAIGHT

APPROVED VENDOR

TUBING: SEAMLESS, 3003 ALUMINUM, ¾ IN OUTSIDE DIA, 0.68 IN ID, STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: SEAMLESS, 3003 ALUMINUM, ¾ IN OUTSIDE DIA, 0.68 IN ID, STRAIGHT

TUBING: SEAMLESS, 3003 ALUMINUM, ¾ IN OUTSIDE DIA, 0.68 IN ID, STRAIGHT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NTA6
  • Mfr. Model # 4NTA6
  • UNSPSC # 31231318
  • CATALOGUE PAGE # 1780
  • Shipping Weight 0.55 lbs

Product Details

This tubing meets the standards for ASTM B210, WW-T-700/2, has a length of 6 feet, a maximum operating pressure of 190 psi and is designed for the following applications: general purpose. It has an operating temperature of -112 Degrees F to 300 Degrees F, is resistant to corrosion and is made of 3003-grade aluminum. In addition, it has ¾ inch outside diameter, 0.68 inch inside diameter, with an inch system of measurement, with 0.04 inch wall thickness. This tubing is non-heat treatable.

Technical Specs

  • ItemTubing
  • FabricationSeamless
  • MaterialAluminum
  • Maximum Operating Pressure190 psi
  • Outside Diameter3/4 in
  • Resistance PropertiesCorrosion Resistant
  • TemperH14
  • Wall Thickness0.04 in
  • Minimum Operating Temperature-112 Degrees F
  • Industry ApplicationGeneral Purpose
  • Cleaned and Capped Not Cleaned and Capped
  • Inside Diameter 0.68 in
  • Material Grade 3003
  • Maximum Operating Temperature 300 Degrees F
  • Overall Length 6 ft
  • Standards ASTM B210, WW-T-700/2
  • Tube Form Straight
  • System of Measurement Inch
  • Features Non Heat Treatable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories