!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: SEAMLESS, 6061 ALUMINUM, ½ IN OUTSIDE DIA, 0.402 IN ID, STRAIGHT

TUBING: SEAMLESS, 6061 ALUMINUM, ½ IN OUTSIDE DIA, 0.402 IN ID, STRAIGHT

APPROVED VENDOR

TUBING: SEAMLESS, 6061 ALUMINUM, ½ IN OUTSIDE DIA, 0.402 IN ID, STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: SEAMLESS, 6061 ALUMINUM, ½ IN OUTSIDE DIA, 0.402 IN ID, STRAIGHT

TUBING: SEAMLESS, 6061 ALUMINUM, ½ IN OUTSIDE DIA, 0.402 IN ID, STRAIGHT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NTD8
  • Mfr. Model # 4NTD8
  • UNSPSC # 31231318
  • CATALOGUE PAGE # 1780
  • Shipping Weight 0.49 lbs

Product Details

This tubing meets the standards for ASTM B210, WW-T-700/6, has a length of 6 feet, a maximum operating pressure of 1,830 psi, has an operating temperature of -452 Degrees F to 400 Degrees F, is resistant to corrosion and is made of 6061-grade aluminum. In addition, it has ½ inch outside diameter, 0.4 inch inside diameter, with an inch system of measurement, with 0.05 inch wall thickness.

Technical Specs

  • ItemTubing
  • FabricationSeamless
  • MaterialAluminum
  • Maximum Operating Pressure1,830 psi
  • Outside Diameter1/2 in
  • Resistance PropertiesCorrosion Resistant
  • TemperT6
  • Wall Thickness0.05 in
  • Minimum Operating Temperature-452 Degrees F
  • Cleaned and Capped Not Cleaned and Capped
  • Inside Diameter 0.4 in
  • Material Grade 6061
  • Maximum Operating Temperature 400 Degrees F
  • Overall Length 6 ft
  • Standards ASTM B210, WW-T-700/6
  • Tube Form Straight
  • System of Measurement Inch
  • Weight per Foot 0.082 lb/ft
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list