PNEUMATIC WHEEL, 12¼ IN WHEEL DIAMETER, 1⅞ IN WHEEL W, 445 LB, 4½ IN HUB L
PNEUMATIC WHEEL, 12¼ IN WHEEL DIAMETER, 1⅞ IN WHEEL W, 445 LB, 4½ IN HUB L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Mounted on steel drop center rims with pregreased ball bearings with fittings for relubrication (Nos. GGM2RZJ3, GGM2RZJ4 and GGM2RZJ5 do not come with grease fittings). Black tread. Sawtooth Tread, Greater tread depth than rib style for better puncture resistance and lower wear rate.
Technical Specs
Item Pneumatic Wheel
Wheel Width 1 7/8 in
For Axle Size 3/4 in
Hub Material Steel
Hub Position Center Mount
Non-Marking No
Bore Dia. 3/4 in
Hub Colour Silver
Tire Rim Type Easy Maintenance
Tire Thickness 3 1/2 in
Wheel Dia. 12 1/4 in
Load Rating 445 lb
Hub Length 4 1/2 in
Wheel/Tread Material Rubber
Tread Sawtooth
Application Hand Trucks and Cart Casters
Frame Finish Powder Coated
Tire Rim Dia. 6 11/16 in
Tire Sidewall No. 4.10/3.50-6
Wheel Type Pneumatic
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.03
/ EACH