PNEUMATIC WHEEL, 15⅜ IN WHEEL DIAMETER, 3⅜ IN WHEEL W, 435 LB, 6 IN HUB L, STEEL
PNEUMATIC WHEEL, 15⅜ IN WHEEL DIAMETER, 3⅜ IN WHEEL W, 435 LB, 6 IN HUB L, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Mounted on steel drop center rims with pregreased ball bearings with fittings for relubrication (Nos. GGM2RZJ3, GGM2RZJ4 and GGM2RZJ5 do not come with grease fittings). Black tread. Rib Tread, Makes optimum contact with various work surfaces for easy rolling.
Technical Specs
Item Pneumatic Wheel
Wheel Width 3 3/8 in
For Axle Size 3/4 in
Hub Material Steel
Hub Position Center Mount
Non-Marking No
Bore Dia. 3/4 in
Hub Colour Silver
Tire Rim Dia. 9 in
Tire Sidewall No. 4.00-8
Wheel Type Pneumatic
Wheel Dia. 15 3/8 in
Load Rating 435 lb
Hub Length 6 in
Wheel/Tread Material Rubber
Tread Ribbed
Application Wheelbarrow and Cart Tires
Frame Finish Powder Coated
Includes Spanner 3/4 in to 5/8 in
Tire Rim Type Standard
Tire Thickness 4 in
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.50
/ each
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.27
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.04
/ each