!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE TUBE TRAILER JACK, SIDE WIND, 7,000LB LIFT CAP, BLACK, 24-1/2 IN H/31 IN LIFT, STEEL/ENAMEL

SQUARE TUBE TRAILER JACK, SIDE WIND, 7,000LB LIFT CAP, BLACK, 24-1/2 IN H/31 IN LIFT, STEEL/ENAMEL

DYNALINE

SQUARE TUBE TRAILER JACK, SIDE WIND, 7,000LB LIFT CAP, BLACK, 24-1/2 IN H/31 IN LIFT, STEEL/ENAMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE TUBE TRAILER JACK, SIDE WIND, 7,000LB LIFT CAP, BLACK, 24-1/2 IN H/31 IN LIFT, STEEL/ENAMEL

SQUARE TUBE TRAILER JACK, SIDE WIND, 7,000LB LIFT CAP, BLACK, 24-1/2 IN H/31 IN LIFT, STEEL/ENAMEL

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $137.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11545
  • Mfr. Model # 11545
  • UNSPSC # 25181701
  • CATALOGUE PAGE # 520
  • Shipping Weight 24.5 lbs

Product Details

This steel trailer jack is designed with a square tube. Featuring a side wind handle and 7,000-pound lift capacity, this jack boasts 31 inches in total lift height. The jack is coated in black enamel and stands 24-1/2 inches tall.

Technical Specs

  • ItemTube Mount Side Wind Jack
  • Static Load Capacity6,500 lb
  • Minimum Lift Height29 in
  • Mounting TypeExternal Tube
  • Maximum Lifting Capacity6,000 lb
  • Retracted Length24 1/2 in
  • Adjustment Range31 in
  • Diameter2 1/2 in
  • FinishBlack Enamel Painted
  • Overall Height24.5 in
  • Number of Wheels 0
  • Maximum Lift Height 29 in
  • Handle Type Side Wind
  • Load Capacity 6,500 lb
  • Extended Length 53 1/2 in
  • Jack Type Implement Jack
  • Base Steel
  • Features The Tube Mount Side Wind Jack is a heavy-duty jack with a 7000lb weight capacity and 15 inches of lift. It is designed to be mounted on the side of a trailer, and its durable construction makes it ideal for frequent use. This jack is perfect for those in need of a reliable and sturdy option for lifting and leveling their trailer.
  • Includes Grease Fitting, Handle
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list