!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE SQ 5000LBS 10IN JACK SIDE WIND

TUBE SQ 5000LBS 10IN JACK SIDE WIND

DYNALINE

TUBE SQ 5000LBS 10IN JACK SIDE WIND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE SQ 5000LBS 10IN JACK SIDE WIND

TUBE SQ 5000LBS 10IN JACK SIDE WIND

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11540
  • Mfr. Model # 11540
  • UNSPSC # 25181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.62 lbs

Technical Specs

  • ItemTube Mount Side Wind Jack
  • Static Load Capacity6,500 lb
  • Minimum Lift Height10 in
  • Mounting TypeExternal Tube
  • Maximum Lifting Capacity6,000 lb
  • Retracted Length17 in
  • Adjustment Range10 in
  • FeaturesThe Tube Mount Side Wind Jack features a side wind handle for easy operation and a tube mount design for secure attachment to your trailer. Ideal for small to medium sized trailers, this jack is a reliable and durable choice for your towing needs.
  • Includes4-Position Mounting Tube and Lock-Pin, Grease Fittings, Removable Cover
  • Number of Wheels 0
  • Maximum Lift Height 10 in
  • Handle Type Side Wind
  • Load Capacity 6,500 lb
  • Extended Length 27 in
  • Jack Type Implement Jack
  • Base Steel
  • Finish Black Enamel Painted
  • Overall Height 17 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list