!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE TUBE MOUNT JACK, SIDE WIND, 2000LB LIFT CAPACITY, BLACK, 19-1/2 IN H/10 IN LIFT, STEEL/ENAMEL

SQUARE TUBE MOUNT JACK, SIDE WIND, 2000LB LIFT CAPACITY, BLACK, 19-1/2 IN H/10 IN LIFT, STEEL/ENAMEL

DYNALINE

SQUARE TUBE MOUNT JACK, SIDE WIND, 2000LB LIFT CAPACITY, BLACK, 19-1/2 IN H/10 IN LIFT, STEEL/ENAMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE TUBE MOUNT JACK, SIDE WIND, 2000LB LIFT CAPACITY, BLACK, 19-1/2 IN H/10 IN LIFT, STEEL/ENAMEL

SQUARE TUBE MOUNT JACK, SIDE WIND, 2000LB LIFT CAPACITY, BLACK, 19-1/2 IN H/10 IN LIFT, STEEL/ENAMEL

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11510
  • Mfr. Model # 11510
  • UNSPSC # 25181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.034 lbs

Product Details

This square tube mount jack boasts a lift capacity of 2000 pounds. Made of black, enamel-coated steel, the jack stands 19-1/2 inches tall. This jack features 10 additional inches of total lift height and a side wind handle.

Technical Specs

  • ItemTube Mount Side Wind Jack
  • Static Load Capacity2,800 lb
  • Minimum Lift Height10 in
  • Mounting TypeExternal Tube
  • Maximum Lifting Capacity2,000 lb
  • Retracted Length19 1/2 in
  • Adjustment Range10 in
  • FeaturesThe Tube Mount Side Wind Jack features a side wind handle for easy operation and a tube mount design for secure attachment to your trailer. Ideal for small to medium sized trailers, this jack is a reliable and durable choice for your towing needs.
  • Includes4-Position Mounting Tube and Lock-Pin, Grease Fittings, Removable Cover
  • Number of Wheels 0
  • Maximum Lift Height 10 in
  • Handle Type Side Wind
  • Load Capacity 2,800 lb
  • Extended Length 29 1/2 in
  • Jack Type Implement Jack
  • Base Steel
  • Finish Black Enamel Painted
  • Overall Height 19.5 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms