!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL TUBE MICROMETER, DIGITAL, 0 IN TO 1 IN/MM TO 25MM RANGE, INCH/METRIC

DIGITAL TUBE MICROMETER, DIGITAL, 0 IN TO 1 IN/MM TO 25MM RANGE, INCH/METRIC

MITUTOYO

DIGITAL TUBE MICROMETER, DIGITAL, 0 IN TO 1 IN/MM TO 25MM RANGE, INCH/METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL TUBE MICROMETER, DIGITAL, 0 IN TO 1 IN/MM TO 25MM RANGE, INCH/METRIC

DIGITAL TUBE MICROMETER, DIGITAL, 0 IN TO 1 IN/MM TO 25MM RANGE, INCH/METRIC

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $838.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT395-363-30
  • Mfr. Model # 395-363-30
  • UNSPSC # 41111634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Product Details

This digital tube micrometers has a ratchet thimble and meets the standards for TUV Rheinland. This digital tube micrometer includes plastic case, display, a case, and a battery.

Technical Specs

  • ItemDigital Tube Micrometre
  • Resolution0.00005 in/0.001 mm
  • IP RatingIP65
  • Data Output TypeCable
  • Anvil ShapeCylindrical
  • Coolant ResistantYes
  • Operation TypeDigital
  • Anvil MaterialCarbide Tipped
  • Case IncludedYes
  • Compatible Data Output CableMfr. No. 05CZA662, Mfr. No. 05CZA663
  • Included CertificationNo
  • Includes BatteryYes
  • Maximum Measurement - Inch1 in
  • Minimum Measurement - Inch0 in
  • Rotating Spindle (Yes/No)Yes
  • Spindle Diameter18 mm
  • Spindle Size0.250 in
  • Range 0 in to 1 in, 0 mm to 25 mm
  • Accuracy +/-0.00015 in
  • SPC Output Yes
  • Long Form Calibration Certificate No
  • Anvil Size 0.272 in
  • Dimension Type Inch/Metric
  • Thimble Type Ratchet
  • Battery Size SR44
  • Case Type Case
  • Display Type LCD
  • Includes Plastic Case, Display
  • Lock Nut Type Clamp
  • Maximum Measurement - mm 25.4 mm
  • Minimum Measurement - mm 0 mm
  • Spindle Flat
  • Spindle Material Carbide Tipped
  • Standards TUV Rheinland
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list