!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED LINEAR MACHINE LIGHT,34/40VAC,1900 LUMENS,W/ TERM BLOCK,25 39/64 X 2 3/4 IN,ACRYLIC TUBE

LED LINEAR MACHINE LIGHT,34/40VAC,1900 LUMENS,W/ TERM BLOCK,25 39/64 X 2 3/4 IN,ACRYLIC TUBE

WALDMANN

LED LINEAR MACHINE LIGHT,34/40VAC,1900 LUMENS,W/ TERM BLOCK,25 39/64 X 2 3/4 IN,ACRYLIC TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED LINEAR MACHINE LIGHT,34/40VAC,1900 LUMENS,W/ TERM BLOCK,25 39/64 X 2 3/4 IN,ACRYLIC TUBE

LED LINEAR MACHINE LIGHT,34/40VAC,1900 LUMENS,W/ TERM BLOCK,25 39/64 X 2 3/4 IN,ACRYLIC TUBE

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $580.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL113281000712026
  • Mfr. Model # 113281000-00712026
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This waterproof, linear, machine tool light is a 25-watt LED tubular light with a brightness of 1900 lumens. The tube is made of acrylic, and it has and has an average life of 50,000 hours. With a voltage of 34 and 40 volts of alternating current, it is 25 39/64 inches long and has an outside diameter of 2 3/4 inches. This light mounts with a bracket and includes a terminal block. It meets cETL standards.

Technical Specs

  • ItemTube Luminaire
  • Lighting TechnologyLED
  • Overall Length25.609375 in
  • Wattage25 W
  • Colour Temperature5,000K
  • Includes BulbBuilt-In
  • For LocationOutdoor
  • IncludesTerminal Block
  • Lens MaterialBorosilicate
  • Plug TypeConnector ST16/2 BS
  • IP Rating IP67
  • Operating Voltage 22 to 26V DC
  • Tube Diameter 2.75 in
  • Colour Rendering Index 80
  • Electrical Connection Type Plug and Play
  • Switch Type Control Switch
  • Housing Material Borosilicate
  • Lamp Life 50,000 hr
  • Overall Width 2.75 in
  • Standards C-ETL-US
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list