!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE LUBRIPLATE FGL-2 14 OZ TUBE

TUBE LUBRIPLATE FGL-2 14 OZ TUBE

LUBRIPLATE

TUBE LUBRIPLATE FGL-2 14 OZ TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE LUBRIPLATE FGL-2 14 OZ TUBE

TUBE LUBRIPLATE FGL-2 14 OZ TUBE

LUBRIPLATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.66 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LUBL0232-098
  • Mfr. Model # L0232-098
  • UNSPSC # 15121900
  • CATALOGUE PAGE # 1515
  • Shipping Weight 0.96 lbs

Product Details

FGL-2, H-1 food machinery grade grease, 411 g cartridge. Multi-purpose, food machinery lubricant. Fortified with anti-wear and anti-corrosion additives. NSF H-1 registration number - 043536. Approved by the Canadian Food Inspection Agency for incidental contact.

Technical Specs

  • ItemAluminum Complex Grease
  • ColourWhite
  • Container TypeCartridge
  • Four-Ball Wear0.55 mm
  • Minimum Operating Temperature10 Degrees F
  • NSF RatingH1 Food Grade
  • ThickenerAluminum Complex
  • ApplicationChains and Other Exposed Surfaces, Large Bearings, Open Gears
  • Base Oil Mineral
  • Container Size 14 oz
  • Dropping Point 515 Degrees F
  • Maximum Operating Temperature 400 Degrees F
  • NLGI Viscosity Grade 2
  • Product Type Multipurpose Grease
  • Standards ASTM
  • ISO Viscosity Grade 150
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list