!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE, DRUM PUMP

TUBE, DRUM PUMP

DAYTON

TUBE, DRUM PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE, DRUM PUMP

TUBE, DRUM PUMP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $940.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF5UWF6
  • Mfr. Model # 5UWF6
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.73 lbs

Technical Specs

  • ItemDrum Pump Tube
  • Pump Package TypeDrum Pump Tube
  • Suction Tube ID3/4 in
  • Discharge Tube Outlet ID3/4 in
  • Discharge Connection TypeHose Barb
  • For Container Size55 gal
  • Max. Flow Rate24 gpm
  • Min. Fluid Temp.165 Degrees F
  • Max. Head36 ft
  • Food GradeNo
  • For Use WithDesigned for Emptying Containers, Carboys, Drums, Vats. Easily Handles Corrosive Liquids
  • For Media TypeGeneral Purpose
  • Suction Tube Length 35 1/2 in
  • Suction Tube Material Kynar
  • Suction Tube OD 1 57/64
  • Discharge Tube Outlet OD 1 in
  • Overall Length 40 1/4 in
  • For Container Type Drum
  • Max. Viscosity 750 CPS
  • Max. Fluid Temp. 165 Degrees F
  • Diesel Exhaust Fluid Compatible No
  • Wetted Materials Kynar(R), Aluminum, Hastelloy C, PTFE
  • Seal Material Sealless
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories