TUBING CUTTER, 3/16 IN TO 1 3/16 IN OD CUTTING CAPACITY, STANDARD WHEEL CUTTER, 8½ IN TOOL L
TUBING CUTTER, 3/16 IN TO 1 3/16 IN OD CUTTING CAPACITY, STANDARD WHEEL CUTTER, 8½ IN TOOL L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing cutter has a width of 67.5 mm, a height of 144.5 mm, and a length of 8½ inch. It features fold-away reamer. In addition, it is made of steel, aluminum, and is not tether ready. This tubing cutter is designed for: aluminum, brass, copper and includes spare cutting wheel for copper.
Technical Specs
Item Tubing Cutter
Material Application Aluminum, Brass, Copper
Minimum Cutting Capacity 3/16 in
Tool Length 8 1/2 in
Body Material Aluminum
Tether Ready Not Tether Ready
Features Fold-Away Reamer
Tool Height 144.5 mm
Product Type Tube Cutter
Cutting Action Standard Wheel Cutter
Maximum Cutting Capacity 1 3/16 in
Replacement Blade Mfr. No. 3CYU3
Includes Reaming Tool Reaming Tool Included
Blade Material Steel
Includes Spare Cutting Wheel for Copper
Tool Width 67.5 mm
Country of Origin Taiwan
(subject to change)
Alternate Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.93
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.99
/ PKG