!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUAL AIRLINE BACK-MOUNTED BREATHING TUBE, VINYL, LOW-PRESSURE, FOR ADAPTER KIT

DUAL AIRLINE BACK-MOUNTED BREATHING TUBE, VINYL, LOW-PRESSURE, FOR ADAPTER KIT

3M

DUAL AIRLINE BACK-MOUNTED BREATHING TUBE, VINYL, LOW-PRESSURE, FOR ADAPTER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL AIRLINE BACK-MOUNTED BREATHING TUBE, VINYL, LOW-PRESSURE, FOR ADAPTER KIT

DUAL AIRLINE BACK-MOUNTED BREATHING TUBE, VINYL, LOW-PRESSURE, FOR ADAPTER KIT

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $329.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMSA2500
  • Mfr. Model # SA2500
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.825 lbs

Product Details

This Dual Airline back-mounted breathing tube with a regulating valve is made of vinyl and comes in black. It has a capacity of 50/100 cubic feet per minute and has an industrial interchange fitting. The low-pressure kit is suitable for use with a back-mounted adapter kit SA-2000LP.

Technical Specs

  • ItemDual Airline Back-Mounted Breathing Tube
  • MaterialVinyl
  • StandardsNIOSH Approved
  • Mounting LocationBack-Mounted
  • Series SA-2000
  • Colour Black
  • Features Easy Connectivity, Recommended for assembly, cleaning, and painting, Minimal and sleek to prevent tangling, Select the ideal 3M breathing tube for your PAPR and supplied air respirator needs
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list