!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE BENDER, ANGLE MARKINGS FROM 0 TO 180 ° , 1/2 IN TUBING OUTSIDE DIA TO MAX, 1 1/2 IN

TUBE BENDER, ANGLE MARKINGS FROM 0 TO 180 ° , 1/2 IN TUBING OUTSIDE DIA TO MAX, 1 1/2 IN

IMPERIAL

TUBE BENDER, ANGLE MARKINGS FROM 0 TO 180 ° , 1/2 IN TUBING OUTSIDE DIA TO MAX, 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE BENDER, ANGLE MARKINGS FROM 0 TO 180 ° , 1/2 IN TUBING OUTSIDE DIA TO MAX, 1 1/2 IN

TUBE BENDER, ANGLE MARKINGS FROM 0 TO 180 ° , 1/2 IN TUBING OUTSIDE DIA TO MAX, 1 1/2 IN

IMPERIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $315.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40AW07
  • Mfr. Model # 364-FHA-08
  • UNSPSC # 23171703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Product Details

This tubing bender has a length of 18½ inch. The handle has an ergonomic style/type. It features calibrated to show angle of bend, each tool bends one size, makes radius bends up to 180 degree and more and meets the standards for GGG-B-191A Type III, Class 2. In addition, it is made of steel. This tubing bender is designed for: tube bending.

Technical Specs

  • ItemTubing Bender
  • Bend Type MarkingsAngle Markings From 0 Degrees to 180 Degrees
  • Compatible Tubing MaterialAluminum, Brass, Copper, Stainless Steel, Steel
  • Bend Angle - Maximum180 Degrees
  • ApplicationTube Bending
  • FeaturesCalibrated to Show Angle of Bend, Each Tool Bends One Size, Makes Radius Bends up to 180 Degrees , No Scoring or Flattening of Tubing, Open-Side Type, Wide Hook Grips Tubing Securely
  • MaterialSteel
  • StandardsFederal Specification GGG-B-191A Type III, Class 2
  • Bend Mechanism Style Lever
  • Tubing Outside Diameter 1/2 in
  • Bend Angle - Minimum 0 Degrees
  • Centreline Bend Radius 1 1/2 in
  • Calibration Increments 15 Degrees
  • Handle Type Ergonomic
  • Overall Length 18 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list