TUBE BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 180 ° , ALUMINUM/COPPER, 1 1/2 IN
TUBE BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 180 ° , ALUMINUM/COPPER, 1 1/2 IN
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This tubing bender has a length of 19 inch. The handle has a swivels style/type. It features swivel handles. In addition, it is made of die cast aluminum. This tubing bender is designed for: aluminum, brass, soft copper, thin wall steel.
Technical Specs
Item Tubing Bender
Bend Type Markings Calibrated Angle Markings from 0 Degrees to 180 Degrees
Compatible Tubing Material Aluminum, Copper
Bend Angle - Maximum 180 Degrees
Application Aluminum, Brass, Soft Copper, Thin Wall Steel
Features Swivel Handles
Material Die Cast Aluminum
Power Source Manual
Bend Mechanism Style Manual
Tubing Outside Diameter 1/2 in
Bend Angle - Minimum 0 Degrees
Centreline Bend Radius 1 1/2 in
Calibration Increments 15 Degrees
Handle Type Swivels
Overall Length 19 in
Country of Origin India
(subject to change)
Alternate Products
IMPERIAL SUPPLIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$278.81
/ EACH
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$566.97
/ EACH
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$346.95
/ EACH