!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 180 ° , 5/8 IN TUBING OUTSIDE DIA TO MAX

TUBE BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 180 ° , 5/8 IN TUBING OUTSIDE DIA TO MAX

RIDGID

TUBE BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 180 ° , 5/8 IN TUBING OUTSIDE DIA TO MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 180 ° , 5/8 IN TUBING OUTSIDE DIA TO MAX

TUBE BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 180 ° , 5/8 IN TUBING OUTSIDE DIA TO MAX

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,541.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG35170
  • Mfr. Model # 35170
  • UNSPSC # 27112501
  • CATALOGUE PAGE # 389
  • Shipping Weight 7.85 lbs

Product Details

This tubing bender has a length of 22 inch. The handle has a not cushioned style/type. It features benders produce uniform bends up to 180 degrees with no need to anneal tubing or use special and more. In addition, it is made of cast aluminum. This tubing bender is designed for: tube bending.

Technical Specs

  • ItemTubing Bender
  • Bend Type MarkingsCalibrated Angle Markings from 0 Degrees to 180 Degrees
  • Compatible Tubing MaterialHard Copper, Heavy-Wall Steel, Stainless Steel
  • Bend Angle - Maximum180 Degrees
  • ApplicationTube Bending
  • FeaturesBenders Produce Uniform Bends up to 180 Degrees with No Need to Anneal Tubing or Use Special Temper Grade Tubing, High-Geared Mechanical Ratios Bend Heavy-Wall Steel Tube (Up to 1/8 in Wall Thickness), Stainless Steel Tube (Up to 3/32 in Wall Thickness) and Hard Copper Water Tube (Types K and L), Inch and Metric Sizes
  • MaterialCast Aluminum
  • Power SourceRatcheting
  • Bend Mechanism Style Ratchet-Driven
  • Tubing Outside Diameter 5/8 in
  • Bend Angle - Minimum 0 Degrees
  • Centreline Bend Radius 3 in
  • Calibration Increments 15 Degrees
  • Handle Type Not Cushioned
  • Overall Length 22 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list