!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 180 ° , 1/4 IN TUBING OUTSIDE DIA TO MAX

TUBE BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 180 ° , 1/4 IN TUBING OUTSIDE DIA TO MAX

RIDGID

TUBE BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 180 ° , 1/4 IN TUBING OUTSIDE DIA TO MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 180 ° , 1/4 IN TUBING OUTSIDE DIA TO MAX

TUBE BENDER, CALIBRATED ANGLE MARKINGS FROM 0 TO 180 ° , 1/4 IN TUBING OUTSIDE DIA TO MAX

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG36122
  • Mfr. Model # 36122
  • UNSPSC # 27112501
  • CATALOGUE PAGE # 1713
  • Shipping Weight 1.65 lbs

Product Details

RIDGID(R) 400 series lever bender, model 404, used for soft copper, steel and stainless steel tube. Produces smooth accurate blends to 180 degrees. Features solid handles with cushion grips and a built-in vise mount. Unique oil-absorbing bending shoe.

Technical Specs

  • ItemTubing Bender
  • Bend Type MarkingsCalibrated Angle Markings from 0 Degrees to 180 Degrees
  • Compatible Tubing MaterialAnnealed Copper, Stainless Steel, Steel
  • Bend Angle - Maximum180 Degrees
  • ApplicationTube Bending
  • Handle TypeBuilt-in Vise Mount, Cushion Grip
  • Bend Mechanism Style Lever
  • Tubing Outside Diameter 1/4 in
  • Bend Angle - Minimum 90 Degrees
  • Centreline Bend Radius 5/8 in (Copper, Stainless Steel, Steel)
  • Features 90 Degrees Start Angle, Designed for Bending Annealed Copper, Steel, and Stainless with a Wall Thickness Less Than or Equal to 0.06 in (1.5 mm) to a Maximum of 180 Degrees , Inch and Metric Sizes, Offset Cushion Grip Handles for Comfort When Forming 180 Degrees Bends, Unique Oil-Absorbing Shoe
  • Overall Length 9 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list