TUBE BENDER, LEFT/OFFSET/RIGH, 3/16 IN/1/4 IN/5/16 IN/3/8 IN TUBING OUTSIDE DIA TO MAX
TUBE BENDER, LEFT/OFFSET/RIGH, 3/16 IN/1/4 IN/5/16 IN/3/8 IN TUBING OUTSIDE DIA TO MAX
IMPERIAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tubing bender has a length of 8¼ inch. It features 90 degrees start. This tubing bender is designed for: tube bending.
Technical Specs
- ItemTubing Bender
- Tubing Outside Diameter3/16 in, 1/4 in, 5/16 in, 3/8 in
- Bend Angle - Minimum0 Degrees
- Centreline Bend Radius15/16 in, 5/16 in
- Features90 Degrees Start
- Bend Type Markings Left, Offset, Right
- Compatible Tubing Material Aluminum, Copper, Steel
- Bend Angle - Maximum 90 Degrees
- Application Tube Bending
- Overall Length 8 1/4 in
- Country of Origin United States
(subject to change)
Alternate Products
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$119.29
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.34
/ EACH
-
GENERAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.58
/ EACH
-
YELLOW JACKET
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.67
/ EACH
-
IMPERIAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$117.88
/ EACH